Shop All Cut-Resistant Gloves
Ergodyne
7041 L Lime Hi-Vis Nitrile-Coated Level 4 Cut Gloves
Mfr # 17814
Zoro # G502553346
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Length 6.25 in
- Weight 0.19 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17814
- Zoro # G502553346
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Length | 6.25 in |
Details
Color | Lime |
Weight | 0.19 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Nipple, FNSTxMNPT, 4-1/2 Inx4 In (FM45F40T)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- KLEENGUARD Safety Glasses, Amber 99.9% UVA/UVB/UVC (KCC22476)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- Ergodyne Gloves & Hand Protection