Shop All Cut-Resistant Gloves
Ergodyne
7031 2XL Gray Nitrile-Coated Cut-Resistant Gloves A3 Level
Mfr # 17986
Zoro # G102553203
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Weight 0.22 lbs
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17986
- Zoro # G102553203
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | 2XL |
Length | 4.25 in |
Details
Color | Gray |
Weight | 0.22 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Medium (BB800FG (M))
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- EDGE Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk (ZDF116VS-SL)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- Ergodyne Gloves & Hand Protection