Shop All Cut-Resistant Gloves
Ergodyne
7022 M Lime Hi-Vis Nitrile-Coated Cut-Resistant Gloves A2 DSX
Mfr # 17973
Zoro # G402553293
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Size M
- Color Lime
- Glove Length 4.25 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17973
- Zoro # G402553293
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 4.25 in |
Length | 4.25 in |
Details
Color | Lime |
Weight | 0.1 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1210, PK500, HSN3400ET (HSN3400ET)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Energized Work By Permit Only Sign, Landscape (OS-NS-D-57-L-12047)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJCW-YM)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- Ergodyne Gloves & Hand Protection