Shop All Cut-Resistant Gloves
Ergodyne
7021 S Lime Nitrile-Coated Cut-Resistant Gloves A2 Level WSX
Mfr # 17962
Zoro # G902553373
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Size S
- Color Lime
- Glove Length 4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17962
- Zoro # G902553373
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 4 in |
Length | 4 in |
Details
Color | Lime |
Weight | 0.09 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (16-530/L)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Scratch Resist, 12" (HPLXO12ABS)
- ATLAS GLOVE GLOVE ATLAS THERMA XL (451XL-10.RT)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- RINGERS GLOVES Gloves, S, PR (167)
- Ergodyne Cut-Resistant Gloves