Shop All Cut-Resistant Gloves
Ergodyne
7021 L Lime Nitrile-Coated Cut-Resistant Gloves A2 Level WSX
Mfr # 17964
Zoro # G502553230
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Color Lime
- Glove Length 4.5 in
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17964
- Zoro # G502553230
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 4.5 in |
Length | 4.5 in |
Details
Color | Lime |
Weight | 0.12 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Performance Gloves – XL (48-73-0033)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8210ZBK)
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair (10491)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- Ergodyne Gloves & Hand Protection