Shop All Cut-Resistant Gloves
Ergodyne
7021 2XL Lime Nitrile-Coated Cut-Resistant Gloves A2 Level WSX
Mfr # 17966
Zoro # G102553302
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Color Lime
- Glove Length 5 in
- Weight 0.13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17966
- Zoro # G102553302
- UPC # 720476000000
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 5 in |
Length | 5 in |
Details
Color | Lime |
Weight | 0.13 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-10)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandes Work Gloves, Black Nitrile Palm Coating, L (DX3000)
- HONEYWELL NORTH Combination Cartridge/Filter, Black, Magenta, 4 PK (PA7OVHE)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW49-9)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size 2XL (GL601X2)
- Ergodyne Cut-Resistant Gloves