Shop All Coated Gloves
Ergodyne
7001 XL Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mfr # 17955
Zoro # G802553305
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Color Black
- Glove Length 4"
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17955
- Zoro # G802553305
- UPC # 720476000000
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 4" |
Length | 4 in |
Details
Color | Black |
Weight | 0.08 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Ear Plug Dispenser Tray (0601)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, High Voltage With-In, Landscape (OS-DS-A-710-L-19394)
- NEVS Refrigerate Label 5/16 x 1-1/4" (DFW-0035)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, Blue (GG600M)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, S, PR (48UP86)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, S (DX1000)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Single-Sided, Black, Large, 1-Dozen (708352L)
- Ergodyne Gloves & Hand Protection