Shop All Coated Gloves
Ergodyne
7001 M Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mfr # 17953
Zoro # G802553350
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Length 3.75 in
- Weight 0.07 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17953
- Zoro # G802553350
- UPC # 720476000000
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M |
Length | 3.75 in |
Details
Color | Black |
Weight | 0.07 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WOPT)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- SHOWA VF, Coated Gloves, Blk/Bl, S, 4THF8, PR (377S-06-V)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, M, PR (9781M)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (19K989)
- Ergodyne Gloves & Hand Protection