Shop All Coated Gloves
Ergodyne
7001 L Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mfr # 17954
Zoro # G902553427
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Length 4 in
- Weight 0.08 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17954
- Zoro # G902553427
- UPC # 720476000000
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Length | 4 in |
Details
Color | Black |
Weight | 0.08 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H (410KAW400ORJ-3XX1109)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA09)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (482S0023BL)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, S, PR (376S-06)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, XL, 1 Pair (NF11/10XL)
- CONDOR Coated Gloves, Nylon Span, Nitrile, 3XL, PR (60WF92)
- Ergodyne Gloves & Hand Protection