Shop All Coated Gloves
Ergodyne
7001 2XL Black Abrasion Resistant Nitrile-Coated Gloves DSX
Mfr # 17956
Zoro # G002553433
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Length 4 in
- Weight 0.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 17956
- Zoro # G002553433
- UPC # 720476000000
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 2XL |
Length | 4 in |
Details
Color | Black |
Weight | 0.09 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, HD Anti-Reflective, Hydrophobic, Scratch-Resistant (40113)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- MAPA PROFESSIONAL MAPA® Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, 1 Pair, Size 7, 500417 (500417)
- MCR SAFETY Coated Gloves, 12 PK (6810)
- ERB SAFETY 211-113 Nylon with Spandex Glove, Micro-Foam Coating, Breathable, 2X, PR (22506)
- PARTNERS BRAND ESD Fingertip Coated Nylon Gloves, Large, White, 12 Pairs/Case (GLV2601L)
- Ergodyne Coated Gloves