Shop All Cold Weather Caps, Hats & Liners
Ergodyne
6823 Gray Wind-proof Hinged Balaclava Face Mask
Mfr # 16835
Zoro # G902565222
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Weight 0.14 lbs
- Length 10.25 in
- Height 15.25 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16835
- Zoro # G902565222
- UPC # 720476000000
- Country of Origin India
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 10.25 in |
Height | 15.25 in |
Width | 0.5 in |
Details
Color | Gray |
Weight | 0.14 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- ERGODYNE Ergodyne® N-Ferno® Wind-Proof Hinged Balaclava, Black, 16823 (16823)
- ERGODYNE N-Ferno 6852 2-Layer Cold Series Winter Liner, Black/Red, One Size (16852******)
- ERGODYNE 6882 Shoulder Black 2-Layer FR Winter Liner (16882)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- ERGODYNE Winter Headband, 2-Layer (6887)
- ERGODYNE Balaclava Face Mask (6844)
- CONDOR Winter Liner, Long Nape, Blue, Unvrsl (3BB64)
- Ergodyne Head Protection