Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 XL Gray Evaporative Cooling Vest
Mfr # 12545
Zoro # G802540459
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color Gray
- Fabric Weight 0.63 lbs
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12545
- Zoro # G802540459
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 in |
Size | XL |
Details
Color | Gray |
Fabric Weight | 0.63 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG52-11)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 1In (TF1O-200)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- CONDOR Safety Vest, Yellow/Green, L/XL, Polyester (491T09)
- Ergodyne Traffic Safety Vests and Apparel