Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 L Lime Evaporative Cooling Vest
Mfr # 12534
Zoro # G202540622
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Lime
- Fabric Weight 0.59 lbs
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12534
- Zoro # G202540622
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 12 in |
Details
Color | Lime |
Fabric Weight | 0.59 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Street Sign Cross Piece Bracket, 12 In (037-00226)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, LED, Flush Mount, 2 Lamp Heads, White/Red (CCR)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- MILWAUKEE TOOL Knit Gloves, Finished, Size 2XL (48-73-7154)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, L/X (8230Z)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- Ergodyne Workwear and Protective Clothing