Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 L Gray Evaporative Cooling Vest
Mfr # 12544
Zoro # G802540367
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Fabric Weight 0.59 lbs
- Color Gray
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12544
- Zoro # G802540367
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 in |
Size | L |
Details
Fabric Weight | 0.59 lbs |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 11.5, D, Mesh, 8inH, Brown, PR (CA9582)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- DUNLOP Size 9 Men's Steel Rubber Boot, White (8101200)
- IRONCLAD PERFORMANCE WEAR Leather Gloves, A1, Full Finger, 3XL, PR (IEX-WHO2-07-XXXL)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YL11)
- Ergodyne Traffic Safety Vests and Apparel