Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 3XL Lime Evaporative Cooling Vest
Mfr # 12537
Zoro # G102540623
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 12 in
- Fabric Weight 0.69 lbs
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12537
- Zoro # G102540623
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 12 in |
Details
Fabric Weight | 0.69 lbs |
Color | Lime |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCPG593VS (MCPG593VS)
- ACCUFORM Private Property Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MATR518VP)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-DG_12x18 (T1-5162-DG_12x18)
- NMC Caution Watch For Moving Vehicles Sign, C675AB (C675AB)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 4 (8210Z)
- ERGODYNE Two-Tone Surveyors Vest, Orange, 2XL/3XL (8248Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- Ergodyne Traffic Safety Vests and Apparel