Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 3XL Gray Evaporative Cooling Vest
Mfr # 12547
Zoro # G602540505
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Length 12 in
- Fabric Weight 0.69 lbs
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12547
- Zoro # G602540505
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Length | 12 in |
Details
Fabric Weight | 0.69 lbs |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR (9389XL)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- BRADY Thermal Transfer Printer Labels, Amber (THT-16-724-2.5)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, 2XL (8230Z)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- Ergodyne Traffic Safety Vests and Apparel