Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 2XL Lime Evaporative Cooling Vest
Mfr # 12536
Zoro # G202540813
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Length 12 in
- Fabric Weight 0.66 lbs
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12536
- Zoro # G202540813
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 in |
Size | 2XL |
Details
Color | Lime |
Fabric Weight | 0.66 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- POINT6 Men's Merino Boxer Brief, Charcoal, Extra Large (81-9001-218-08)
- KASK KASK Super Plasma Work Helmet - Orange (KASKSPW-OR)
- KISHIGO 4X-5X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-4X-5X)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERB SAFETY Medium Hi-Viz Safety Vest, Lime (14510)
- Ergodyne High Visibility Clothing