Shop All Traffic Safety Vests and Apparel
Ergodyne
6665 2XL Gray Evaporative Cooling Vest
Mfr # 12546
Zoro # G302540461
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.63 lbs
- Length 12 in
- Color Gray
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12546
- Zoro # G302540461
- UPC # 720476000000
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 12 in |
Size | 2XL |
Details
Fabric Weight | 0.63 lbs |
Color | Gray |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Classic Jacket, L (838BK-L)
- 3M DBI-SALA O Ring Slide (9503880)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 40 PK, Blue (HM2021833004-BU-XL)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R78)
- Ergodyne Workwear and Protective Clothing