Shop All Headbands and Sweatbands
Ergodyne
6615 Stars & Stripes High-Performance Dew Rag
Mfr # 12477
Zoro # G602746693
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stars & Stripes
- Overall Width 0.25 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12477
- Zoro # G602746693
- UPC # 720476000000
- Country of Origin India
- Category Headbands and Sweatbands
Dimensions
Overall Width | 0.25 in |
Overall Length | 6 in |
Details
Color | Stars & Stripes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- NMC Designated Red Tag Area All (LN103A)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-4X)
- ERGODYNE Ergodyne® Chill-Its® 6710CT Evap. Cooling Triangle Hat w/ Built-In Cooling Towel, Blue (12587)
- ERGODYNE Ergodyne® Chill-Its® 6630 High-Performance Cap, Blue, One Size (12510)
- ERGODYNE Black Insulated Stainless Steel Water Bo (5152)
- ERGODYNE Blue Bladder Replacement, 3-Liter (5051B)
- ERGODYNE Black Evaporative Cooling Bandana, PK24 (6700)
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- PIP Cooling Towel, Pink (396-602-P)
- Ergodyne Headbands and Sweatbands