Ergodyne

6602 Gray Evaporative Cooling Towel


product price: $15.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Gray
  • Size 13 in x 29.5 in
  • Overall Length 3 in
  • Overall Width 2.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13 in x 29.5 in
Overall Length 3 in
Overall Width 2.25 in

Details

Color Gray

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.