Shop All Food Service Appliance Parts
Ergodyne
650 2XL Black Neoprene Elbow Sleeve
Mfr # 16576
Zoro # G102665647
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Height 15.25 in
- Width 1.27
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 16576
- Zoro # G102665647
- UPC # 720476000000
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 15.25 in |
Width | 1.27 |
Size | 2XL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH REVERSIBLE GRDDLE 26.5""L (38519R)
- CRESTWARE Basting Spoon, Stainless Steel, 11-1/2in.L (SD11)
- DART Container, 4 oz., Foam, PK1000 (DCC 4J6)
- TRUE Trunnion, Lid Rail , Center (918480)
- HENNY PENNY Probe Assy (29523)
- WHIRLPOOL Knob, White (22001663)
- YORK Condenser Motor, 1.5/1.25,1140/940,460 (S1-02432068007)
- FISHER Spray Head 3/8 2.15 Gpm (2923)
- EDHARD Trip Arm Support (P-2057)
- WOODSTONE OVENS Dual Burner Assy, Ng-Gpl4836 (002-PL4836-7)
- BAKERS PRIDE Orifice (43) (R3129X)
- Ergodyne Food Service Appliance Parts