Ergodyne

615 S Black Knee Sleeve w/ Open Patella/Anterior Pad


product price: $18.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fabric Weight 0.3 lbs
  • Elbow and Knee Pad Size S
  • Color Black
  • Length 10 in
  • Width 0.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 16532
  • Zoro # G102649234
  • UPC #
    720476000000
  • Country of Origin China
  • Category Knee Pads

Dimensions

Elbow and Knee Pad Size S
Length 10 in
Width 0.5 in

Details

Fabric Weight 0.3 lbs
Color Black

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.