Ergodyne

435 Black Cap Hinged Rubber Cap Gel Knee Pad w/ Buckles


product price: $37.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black Cap
  • Fabric Weight 1.14 lbs
  • Length 8 in
  • Width 4.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ergodyne
  • MFR # 18435
  • Zoro # G602650020
  • UPC #
    720476000000
  • Country of Origin China
  • Category Knee Pads

Dimensions

Length 8 in
Width 4.5 in

Details

Color Black Cap
Fabric Weight 1.14 lbs

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.