Shop All Glove Dispensers & Accessories
Ergodyne
3201 Harness Plus 4 ft Travel Restraint Lanyard 3197/3198
Mfr # 19671
Zoro # G011670435
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; Gray
- Height 4 ft
- Width 2"
- Size One Size Fits Most
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 19671
- Zoro # G011670435
- UPC # 720476196716
- Country of Origin China
- Category Glove Dispensers & Accessories
Dimensions
Height | 4 ft |
Width | 2" |
Size | One Size Fits Most |
Details
Color | Black; Gray |
Description
Squids 3201 Fall Restraint Harness and Lanyard Kit is designed specifically for use with mobile elevating work platforms MEWPs, such as boom, scissor lifts and other applications where fall restraint is required. While fall arrest systems protect a user when a fall occurs, a fall restraint system prevents you from reaching a fall hazard by connecting the user's harness to a reliable, stable anchor system. This fall restraint kit includes one harness and one 4 ft travel restraint lanyard. The full body harness is built to last with heavy-duty polyester webbing and five steel buckles around the chest, waist and legs for easy adjustment. A high-quality forged steel dorsal D-ring is located on the backside for secure travel restraint lanyard attachment. The fixed-length, non-elastic lanyard connects the worker's harness to the equipment platform's available anchor points in order to restrain travel and prevent falls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5 (3YTC5)
- GATEWAY GLASSES SQUARED STARLITE BLUE MIRROR LEN (449M)
- TUCKER Head Gear With Face Shield (99942)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange (EGO19118)
- ERGODYNE Glove Clip, Lime, 9" (3400)
- ERGODYNE Glove Clip, Black, 9" (3400)
- ERGODYNE 3420 Black Swiveling Glove Clip Holder - Dual Clips (19412)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Lime (EGO19119)
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- WHIZARD Arm Guard Clip (135587)
- Ergodyne Gloves & Hand Protection