Shop All Tool Lanyards & Tethering
Ergodyne
3176 Anchor Choke Strap, 40 lb. Capacity, Black
Mfr # 19176
Zoro # G808577978
Sold in multiples of 2 for $34.78
$34.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 19176
- Zoro # G808577978
- UPC # 720476191766
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Item | 3176 Anchor Choke Strap, 40 lb. Capacity, Black |
Color | Black |
Description
The squids 3176 anchor choke strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 40lbs // 18kg, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite not for fall arrest. Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel d-ring. Once the loop end of the tail is secured to the anchor point, the d-ring acts as a captive hole for tethering tool lanyards. For use as a system, this anchor strap is compatible with squids tool lanyards. features: meets ansi/isea 121-2018 - third party certified to an 40lbs // 18kg maximum working capacity with a multi-drop safety factor anchoring strap for tool tethering - affix to railing, scaffolding or other structures to create a closed-ended attachment point for tethering tool lanyards easy installation - wrap d-ring end around the primary anchor and thread through choke loop compatible with squids tool lanyards - captive d-ring fits a variety of lanyard styles built to last - heavy-duty abrasion-resistant polyester webbing durable steel d-ring - for attaching tool lanyards not for fall arrest length - 24in // 61cm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (J4705)
- ALLPAX Spanner Wrench, 1-5/8" L x5" W x1-1/2" H (AX1430)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM14 L.60 mm (03060014)
- J.W. WINCO Pbh-Ku-1.50-1/2X13-C Ball Knob Plastic (D270)
- ERGODYNE Squids 3174 Anchor Choke Strap for Tool Tethering, 25 lb Max Safe Working Capacity, 15 Long, Orange (19174)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Lanyard Kit, SS, Carabiner/Snap Hardware (3182)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in.L, Lime (3157)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- Ergodyne Tool Lanyards & Tethering