Shop All Anti-Vibration Gloves
Ergodyne
17732 ProFlex 9012 ANSI/ISO-Certified Anti-Vibration Gloves with Wrist Support - Small
Mfr # 87917732
Zoro # G111576644
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 87917732
- Zoro # G111576644
- Country of Origin China
- Category Anti-Vibration Gloves
Description
Protect workers from vibration-related injuries with these Ergodyne 17732 ProFlex 9012 ANSI/ISO-certified anti-vibration gloves with wrist support. These gloves provide powerful vibration protection thanks to the full length AVC palm padding that reduces vibration and palm impact for the ultimate protection. In addition the palm portion includes gripping material to ensure a sturdy hold on equipment and further reduce the risk of injury. Neoprene knuckle pads offer additional protection for the fingers while reinforced fingertips and a thumb saddle ensure optimal comfort and protection while working with repetitive motion and vibration.To meet standards for proper protection these gloves also provide wrist support thanks to patented Open-Center Stay technology which reduces fatigue and provides welcome relief from constant vibration. The wrist support uses a hook and loop closure as well. The technical hex stretch knit fabric provides additional durability while a molded closure tab includes an ID space for the wearer to write their name.These anti-vibration gloves are certified to meet ANSI S2.73-2014/ISO 10819:2013-certified protection safety standards. These tests ensure the gloves resist abrasions cuts tears and punctures to provide optimal protection while remaining effective and performing as intended to protect workers from extreme vibration. These sturdy gloves are a trustworthy proven choice for construction employees and offer essential protection from liabilities related to injuries on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Kit, Filled, Valve (2732)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- ERGODYNE ProFlex 800 Glove Liners, Black, S/M (16104)
- ERGODYNE ProFlex 910 Half-Finger Impact Gloves, w/ Wrist Support, Black, XL, 17712 (17715)
- ERGODYNE ProFlex 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, S, (17732)
- ERGODYNE Lightweight Anti-Vibration Gloves, XL (9000)
- ERGODYNE ProFlex 800 Glove Liners, Black, Large (16106)
- ERGODYNE Lightweight Anti-Vibration Gloves, M (9000)
- AZUSA SAFETY Raptor Hi-Performance Gloves, Synthetic Suede Dotted Palm, TPR Hand Guards, 360º Cut Protection, L (RIGRAP)
- Ergodyne Gloves & Hand Protection