No Product Image Available

Ergodyne

17712 ProFlex 910 Half-Finger Impact Gloves with Wrist Support - Small - Pair


product price: $58.19
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your hands safe with these Ergodyne 17712 ProFlex 910 half-finger impact gloves with wrist support. These gloves are designed to reduce shock and palm impact featuring AVC palm padding. They also offer wrist support with Open-Center Stay which grants relief from the discomfort associated with repetitive motions. The half-finger design hex stretch knit fabric and the breathable spandex construction allow for maximum flexibility and control. Additionally this pair of gloves offers EN 388 CE protection of 1121 against abrasions blades tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.Perfect for industrial work these gloves are sure to boost both safety and productivity. Each glove has a neoprene knuckle pad that grants back of hand protection and a reinforced thumb saddle offers durability. It's easy to tighten and secure these gloves using the hook and loop closure and there is space provided to write the owner's name for identification. Plus the finger webbing allows for easy removal. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for all types of industrial manufacturing and construction work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.