No Product Image Available
Ergodyne

17352 ProFlex 817 Thermal Work Gloves with Reinforced Palms - Small - Pair


product price: $35.15
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands in cold environments with these Ergodyne 17352 ProFlex 817 thermal work gloves. These gloves are designed to provide maximum warmth in extremely cold climates offering 3M Thinsulate insulation. The dual-zone thermal protection allows for increased hand dexterity featuring 70 grams of insulation on the back of the hand and 40 grams on the palm. This ensures that the gloves trap your body heat so you can stay warm. These weather-resistant gloves also feature a durable ripstop outer shell and a DWR water-repellent finish. With reinforced palms and fingertips the gloves grant a secure grip on all types of abrasive surfaces. For further comfort the thumb features a soft material ideal for wiping your brow or nose while working. Additionally this pair of gloves offers EN 388 CE protection of 3423 against abrasions blades tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.Perfect for work in cold climates these gloves are sure to boost both safety and productivity. Each glove has a neoprene cuff that can fit over and under jacket sleeves and the cuff can be tightened using a hook and loop closure to ensure a secure fit. Plus the cuff has space for the owner to write their own name for easy identification and reflective accents on the glove enhance visibility. For your convenience these gloves are tech-friendly. The thumb and index finger are touchscreen capable so you can use your smart phone without removing your gloves. Additionally these gloves are machine washable. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for cold weather detail work. Use them for outdoor construction while working in cold storage facilities or for general service work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.