No Product Image Available

Ergodyne

17342 ProFlex 816 Thermal Fingerless Work Gloves / Flip-Top Mittens - Small - Pair


product price: $35.15
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands in cold weather with these versatile Ergodyne 17342 ProFlex 816 thermal fingerless work gloves / flip-top mittens! This pair of gloves can be converted from mittens to half-finger work gloves by simply pulling back the flip-top and the thumb which can be tucked in the convenient mitten pocket when not in use to prevent snags. These gloves are lined with soft microfleece that provides maximum protection in cold weather conditions even without the flip-top. The outside of the gloves have a weather-resistant shell to better protect against wet environments. For further comfort the thumb features a soft material ideal for wiping your brow or nose while working. Additionally this pair of gloves offers EN 388 CE protection of 2231 against abrasions blades tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.Perfect for cold environments this pair of gloves is sure to boost both safety and productivity. Synthetic leather material on the palms ensures flexibility and an excellent grip even in cold temperatures and the reinforced thumb saddle assures durability and a long glove life. These gloves also feature a contoured elastic cuff that fits over jackets and makes the glove easy to remove and the cuff helps to keep out snow and cold air. The cuff has space for the owner to write their own name for easy identification and reflectors on the glove enhance visibility. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for cold weather detail work. Use them for outdoor construction while working in cold storage facilities or for general service work!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.