No Product Image Available
Ergodyne

17112 ProFlex 720 Heavy-Duty Framing Gloves - Small


product price: $31.65
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your hands with these Ergodyne 17112 ProFlex 720 heavy-duty framing gloves. These gloves offer hand protection with EN 388 CE protection of 3132 against abrasions blades tears and punctures. This ensures worry-free prep work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high volume fast-paced settings. Three open fingers provide added dexterity ensuring employees can handle small parts and intricate tasks with ease. The palm portion includes Tena-Grip padding to ensure a sturdy hold on equipment and further reduce the risk of injury while reinforced fingertips and a thumb saddle ensure optimal comfort and protection. Neoprene knuckle pads also offer additional protection for the fingers.Perfect for warehouses construction sites and handy-man jobs alike this pair of gloves is sure to boost both safety and productivity. The technical hex stretch knit fabric provides additional durability while a molded closure tab includes an ID space for the wearer to write their name. A great way to keep employees safe during various tasks the quality makes this pair of gloves a versatile useful addition to your safety equipment! These sturdy gloves are a trustworthy proven choice for employees and offer essential protection from liabilities related to injuries on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.