Shop All Back Braces
Ergodyne
100 XS Black Economy Back Support
Mfr # 11381
Zoro # G602540994
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 1.75 in
- Size XS
- Length 9.75 in
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 11381
- Zoro # G602540994
- UPC # 720476000000
- Country of Origin China
- Category Back Braces
Dimensions
Width | 1.75 in |
Size | XS |
Length | 9.75 in |
Height | 16 in |
Details
Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U Channel Galv Steel Sign Post, 4Ft (P4GV)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19001-02)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- ERGODYNE Support, Back, 2000SF, Xl, Black (11285)
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, 4XL (11888)
- ERGODYNE Ergodyne® ProFlex® 1400 Universal Size Back Support, Black, One Size (11400)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 3XL, 46-52" Waist Size (11097)
- ERGODYNE Back Support, 7in Width (100000214A)
- ERGODYNE Back Support, Elastic, Detachable Suspenders, X-Large, Black (EGO11095)
- TOJA GRID Knect Black Steel Mounting Bracket 14 Ga. 6 in. L (G021068MB1)
- Ergodyne Back Braces