Shop All Anti-Fatigue Mats
Ergodeck
Diamond Plate Workstation Mat Kit, 42"X4
Mfr # 599.78X42X48BYL
Zoro # G9209829
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodeck
- MFR # 599.78X42X48BYL
- Zoro # G9209829
- Country of Origin United States
- Category Anti-Fatigue Mats
Details
Mat Surface Pattern | Diamond |
Item | Diamond Plate Workstation Mat Kit |
Description
Diamond Plate Workstation Mat Kit, 42 In.X4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 180 ft. L (21U169)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- SKULLERZ BY ERGODYNE Safety Glasses, Copper Scratch-Resistant (ODIN)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- SHOPSOL Anti-Fatigue Supreme Dual Mat, 3"x2", Black (1010667)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 60" L x (104-01-3660-2)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NOTRAX 52 ft. L x PVC Foam, 1/2" Thick (419S0352BY)
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X12BYL)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0035BL)
- Ergodeck Floor Mats