Ergoactives A025 Level Up- Universal Balancer; 9 -12
Mfr # A025
Zoro # G404126129
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoactives
- MFR # A025
- Zoro # G404126129
- Country of Origin China
- Category Walking Aids
Description
This product is to be used to match up the height of the user's shoe to the user's opposite leg while using any Walking Cast or Walker Boot. The product should be used to compensate the height difference of the leg with the boot and the leg without the boot. This product has been designed specifically for the non-injured foot. The product should never be used without wearing a normal shoe. In some cases, the product will not even out the height difference to a perfect position, but will still take away the uncomfortable sensation of walking with an uneven height difference. The product can be used as a substitute of wearing a high sole shoe as a result of walking with Orthopedic Boots.
How to Use the Level-Up:- In the non-affected foot, place your regular size shoe and place it at the base of the Level Up
- Adjust the front and middle straps until the Level Up is securely attached to the shoe
- Adjust the straps of the Level Up until you feel that you can walk securely with it, and make sure that your shoe is not slipping from the device
- The proper way of walking with the Level Up is with the fingertips always in front. We do not recommend the use of this product for users that walk with an angular external rotation of 40+ degrees or 10+ degrees in internal rotation
- This product gets naturally worn out as a result of long-term use and different ways of walking by different users
- It should be used for any other purpose than its intended use of evening the height difference of the injured leg with an orthopedic boot to the leg without the boot
- This product is not for rent. Each individual's style of walking and long-term use of the product usually warns out the device with time
- The use of a secondary user could result in negative dynamic consequences or added pain to the user
- Dimensions: 6" L x 12" H x 6" W
- Weight: 1.5lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Premium Large Professional Trauma Bag, Red (10-104-RED-PRE)
- ZORO SELECT Bulk First Aid kit, Plastic, 75 Person (54567)
- BARBASOL Rotary Rechargeable Razor (CBR11002BLK)
- MEDSOURCE Sterile Conforming Gauze, 2", PK96 (MS-GZCS2)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Brazos Walking Sticks THICKWC 37 in. Twisted Hickory Walking Cane (THICKWC)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- Ergoactives Walking Aids