Ergoactives A025-C 1 lbs Level Up - Large
Mfr # A025-C
Zoro # G104126252
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoactives
- MFR # A025-C
- Zoro # G104126252
- UPC # 852123006274
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Shoebaum is the world's first patented Air CAM Walker with loaded spring shock absorbers that reduce the impact of the injured leg with the ground as the patient walks and steps on the injury. The Shoebaum is the first Air CAM Walker that also acts as a cast replacement (no more old, smelly cast needed) Shoebaum helps patients improve the quality of their recovery with each step taken, and it helps users recover easier, faster, and more comfortable compared to users recovering with traditional walker devices. Ergoactives designs, develops and markets new patented technologies in the medical device field. Our mission is to become a leader in the orthopedic field with unique ergonomic orthopedic devices for the enrichment of the mobility-impaired. Each technology will fill a current need in assistive mobility by improving upon an existing technology or device, or by designing a new device to serve a need that is clearly defined and acknowledged by medical professionals and patients with walking disabilities.
Specifications- Size: Large
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- INGERSOLL-RAND Vane Pack Set of 4 (3102-42-4)
- WALTER SURFACE TECHNOLOGIES 1/4 Taper Pipe Taps Npt (02C040)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- JOHNSON BOX LEVEL ALUM 24"" 3VIAL (1733-2400)
- KAPRO 779 SPIRIT Lightweight Box Level 120cm (779-40-120)
- SWANSON TOOL 9" Magnetic Shock-Resistant Torpedo Level (TL009M)
- STANLEY Beam Level, 24", Magnetic (43-525)
- JOHNSON MAGNETIC LVL HD 78""5VIAL (1234-7800)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- Ergoactives Levels, Compasses, and Plumb Bobs