Ergoactives A023 ML Shoebaum Air Cam Walker Fracture Boot & Level Up Height Balancer; Medium & Large - 6 - 11.5
Mfr # A023 ML
Zoro # G904126094
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoactives
- MFR # A023 ML
- Zoro # G904126094
- Country of Origin China
- Category Walking Aids
Description
Shoebaum is the world's first patented Air CAM Walker with a loaded spring shock absorber sole that reduces the impact of the injured leg with the ground as the patient walks and steps on the injury. The Shoebaum is the first Air CAM Walker that also acts as a cast replacement (no more old, smelly cast needed) Shoebaum helps patients improve the quality of their recovery with each step taken, and it helps users recover easier, faster, and more comfortable compared to users recovering with traditional walker devices. Ergoactives designs, develops and markets new patented technologies in the medical device field. Our mission is to become a leader in the orthopedic field with unique ergonomic orthopedic devices for the enrichment of the mobility-impaired. Each technology will fill a current need in assistive mobility by improving upon an existing technology or device, or by designing a new device to serve a need that is clearly defined and acknowledged by medical professionals and patients with walking disabilities. About Level-Up: This product is to be used to match up the height of the user's shoe to the user's opposite leg while using any Walking Cast or Walker Boot. Created by an Orthopedic Surgeon with the user's best interests in mind. The Level-Up comes in one Size, However, all users that wear Shoe sizes 9-13 can use the Cloth Tie straps to adjust to the shoe's proper size. The Level-Up may seem longer than the size the user needs. However, the foot will be secure with the Cloth Tie Straps, and the Level-Up will be performing its function of matching up the height of the shoe with any Walker Boot.
Specifications- Dimensions: 19" L x 15" H x 6" W
- Weight: 4.5lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- ZORO SELECT First Aid First Aid kit, Metal, 50 Person (54622)
- MEDLINE Plastic Adhesive Bandages, 3/4"X3", PK100 (NON25500)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- KARMAN HEALTHCARE Karman Healthcare QC2-SI Quad Cane With Small Base In Silver Frame (QC2-SI)
- Ergoactives Walking Aids