Shop All Walking Aids
Ergoactives
Ergoactives A014B Tucane - Third Hip Support Cane; Black - Small - 4 ft. 8 in. - 5 ft. 2 in.
Mfr # A014B
Zoro # G104126061
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoactives
- MFR # A014B
- Zoro # G104126061
- Country of Origin China
- Category Walking Aids
Description
The Tucane Advanced Cane System by Ergoactives LLC is unique in the market. It is NOT a regular Cane, But A "third leg" that supports your body. It is much heavier (4.5 lb) than a traditional cane With its Shock-Absorbing technology and its spring loaded handle that pushes the cane forward as the user lifts the cane, Tucane is by far the most advanced cane out there! Comes in three different sizes: Small/Medium/Large. Its beautiful design made out of Nylon Fiber make the Tucane cane system not only useful, but also cool!
Specifications- Color: Black
- Dimensions: 35" L x 2" H x 9.5" W
- Weight: 2.5lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Skin Cleanser, Lotion, Moisturizing, 1 Gallon, , Pink, PK 4 (BET1120400)
- COLGATE Colgate Optic White High Impact White Icy Fresh Mint 8 fl. oz., PK6 (167110)
- IVORY Ivory Simply 9.5 oz. Bar Soap, PK24 (12364)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- DESIGN TOSCANO Empress Collection: Deep Sea Diving Helmet Solid Hardwood Walking Stick (TV10505)
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (R-3600-BL)
- Ergoactives Walking Aids