Ergoactives A009 Ergobaum 3G Kids Pair Crutches; Blue
Mfr # A009
Zoro # G204126190
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergoactives
- MFR # A009
- Zoro # G204126190
- Country of Origin China
- Category Walking Aids
Description
Only Ergobaum Juvenile Crutches have been designed by specialists to provide: Exceptional stability thanks to its new no-slip shoe design. Unmatched manageability through its two shock absorber technology and adjustable armband. Superb ergonomics achieved through its easily adjustable, non-slip, rubber grip. Remarkable comfort thanks to its built-in, retractable knee rest. Plus, unique safety features: reflective bands, LED lamp and pushbutton alarm or panic button. Safety Features: Built in safety reflector and push button alert provide for more safety during use. Built in safety lamp for increased night vision. Built-In Knee Platform: Allows user to comfortably rest the knee on the platform while standing. Especially useful for lower leg traumas such as ankle or foot injuries. Adjustable Cushion Grip: Contains shock absorbers, which helps the user avoid carpel tunnel syndrome as well as Wrist Tendon Subluxation. The grip is covered in a state of the art rubber, which provides for a non-slip surface. Spring Loaded Base & Locking Collar: Provides user with a cushioned ride, shock absorption and return energy through the normal gait. Eliminates annoying "rattle" found in most other crutches as well as metal fatigue from constant metal to metal contact. New in Market Shoe Design: Unique design provides traction throughout the gait and includes stabilizing "wings" fro better grip on uneven surfaces. This patented shoe can also be retrofitted to standard crutches and canes.
Specifications- Color: Blue
- Dimensions: 34" L x 4" H x 9" W
- Weight: 4.5lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Stretch Gauze Bandage Rolls, Non-Sterile, 2", 12/Bx, 8/Cs, 96PK (783102)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- FIRST AID ONLY Complete Refill/Kit, 95pcs, Class A (90692-021)
- FIRST AID ONLY 10 Person Osha First Aid Kit (6060)
- ERGOACTIVES Ergoactives A018 Ergocap Universal Ultralite Cane Rubber Tip; 2 Piece (A018)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- ERGOACTIVES Ergoactives A007 Ergobaum 6G Adults Pair Crutches; Gray (A007)
- ERGOACTIVES 1.5 Lbs Level Up - Small (A032)
- HEALTHSMART DMI Classic Steel Rollator Walker with Padded Seat, Blue (501-1013-0100)
- DMI Adjustable Cane, Offset, Purple Flowers (502-1300-9904)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- Ergoactives Walking Aids