Shop All Interlocking Mats
Ergo Advantage Safe-Flex
Vinyl, 18 in Long x 18 in Wide, 10 PK
Mfr # A1-Y
Zoro # G1944287
product price: $313.99
/pk 10, $31.40/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 18 in
- Overall Length 18 in
- Overall Width 18 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergo Advantage Safe-Flex
- MFR # A1-Y
- Zoro # G1944287
- Country of Origin Canada
- Category Interlocking Mats
Dimensions
Length | 18 in |
Overall Length | 18 in |
Overall Width | 18 in |
Width | 18 in |
Size (WxL) | 18 in x 18 in |
Mat Width | 18 in |
Mat Length | 18 in |
Description
Interlocking Antifatigue Mat Tile, Anti-Slip Surface Yes, Anti-Slip Backing Yes, Number of Tiles 1, Washdown Safe Yes, X-Ray Detectable No, Width 18 in, Welding Safe Yes, Thermally Insulating Yes, USDA Certified No, Thickness 1 in, Surface Texture Raised Pattern, Surface Material PVC, Series Safe-Flex Floor System, Surface Design Diamond Grid, Number of Interlocking Sides 4, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM67)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (477477)
- MECHANIX WEAR Mechanics Gloves, High-Visibility Yellow, Synthetic Leather (CWKSMG-X91-010)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (AG6-Y)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (AG3-Y)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge with Corner, PVC, 22 in Long x 4 in Wide, 1 in Thick, 2 PK (AG5-B)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 3 ft Long x 3 ft Wide, 1 in Thick (A1BZ1)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM1-B)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (ESDA3-Y)
- Ergo Advantage Safe-Flex Floor Mats