Shop All Shovels and Scoops
Ergie Systems
Scoop Shovel, 54 in L Steel Handle
Mfr # ERG-MCKS22
Zoro # G1301594
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 54 in
- Handle Material Steel
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergie Systems
- MFR # ERG-MCKS22
- Zoro # G1301594
- UPC # 842470109001
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 54 in |
Details
Handle Material | Steel |
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Steel Shaft Muck Scoop Auto Sifting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PUR Flow Pur FP12GE-RV Exterior Inline Water Filter (FP12GE-RV)
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- INTERTHERM Intertherm 911969A A/C Coil Box Cabinet (911969A)
- STRUCTRON #2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- CENTURION SHOVEL SSTEEL LH RD POINT (287)
- CORONA TOOLS Corona 12.25 in Aluminum Garden Transplanter Poly Handle (CT 3020I)
- RADIUS GARDEN Root Slayer Trowel (16011)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Handle (49540GRA)
- SEYMOUR MIDWEST Hand Transplanter Shovel, Natural Hardwood Handle (41034)
- KENYON 14 ga Nursery Spade Shovel, Steel Blade, 28 in L Yellow Polymer with Fiberglass Core Handle (49654)
- Ergie Systems Lawn & Garden Tools