Shop All Rakes
Ergie Systems
16-tine Bow Rake with 55"L Steel Handle
Mfr # ERG-BWRK16
Zoro # G1301454
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 55"
- Handle Type D-Ring
- Tine Material Steel
- Number of Tines 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergie Systems
- MFR # ERG-BWRK16
- Zoro # G1301454
- UPC # 842470109032
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 55" |
Details
Handle Material | Steel |
Handle Type | D-Ring |
Tine Material | Steel |
Number of Tines | 16 |
Item | Steel Shaft Strain Reducing Bow Rake |
Description
Steel Shaft Strain Reducing Bow Rake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR MER425-15P Flexible Pigtail Hose w Female Type 1 Acme Nut x 1/4" Male Inv. Flare-15" Retail (MER425-15P)
- LOGO BRANDS Alabama Inflatable Santa (102-100-S)
- BAYER BioAdvanced Insect Killer Liquid Concentrate 32 oz (701520A)
- STENS Air Filter, 3 In. (100065)
- WESTWARD Lawn Rake, Steel, 54 In, 24 Tines (1WG30)
- TRUE TEMPER Steel Tine Shrub Rake, 8", Alum Handle (1789300)
- WESTWARD Roof Rake with 16 ft.L Aluminum Handle (12U486)
- TRUE TEMPER True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake (1922800)
- KENYON Classic Rake, 30", 66" Red Alum Handle (14030)
- UNION TOOLS 30-tine Leaf Rake with 48"L Hardwood Handle (64169GR)
- MIDWEST RAKE Field Rake, 36", 66" Blue Handle (12036GRA)
- Ergie Systems Rakes