Shop All Projector Screens
Ereplacements
Sharp Xg Xg-C68Xa, Xg-C68X
Mfr # AN-C55LP-OEM
Zoro # G6570567
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 2000 Hour
- Product Type Projector Lamp
- Compatibility Sharp Projectors:Xg-C68xa, Xg-C68x, Xg-C68, Xg-C60x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # AN-C55LP-OEM
- Zoro # G6570567
- UPC # 842740031773
- Country of Origin Unknown
- Category Projector Screens
Details
Item | Projector Screen |
Lamp Life | 2000 Hour |
Product Type | Projector Lamp |
Compatibility | Sharp Projectors:Xg-C68xa, Xg-C68x, Xg-C68, Xg-C60x |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14250_WIRE 1/2AA Battery Wire 3.6V 1200mAh Lithium for RFID, Meter (LS14250_WIRE)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Projection Screen, 70 x 70 In Viewable (670S)
- QUARTET Wall or Ceiling Projection Screen, 84 x 84, White Matte Finish (684S)
- PYLE 120'' Portable Outdoor Projection Screen - Lightweight Viewing Projector Display with Frame Stand, H (PRJOS120)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- QUARTET Wall or Ceiling Projection Screen, 70 x 70, White Matte Finish (670S)
- PYLE Prjsm9406 Roll Down Manual Projetor Scre (PRJSM9406)
- Ereplacements Projector Screens