Shop All Projector Screens
Ereplacements
Sharp Xg Xg-C465X, Xg-C465X-L
Mfr # AN-C430LP-OEM
Zoro # G6571154
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 2000 Hour
- Product Type Projector Lamp
- Compatibility Sharp Projectors: Xg-C465x, Xg-C465x-L, Xg-C455w, XG-C330, C350, C430, C435, C455, Notevision XG-C330, C335, C430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # AN-C430LP-OEM
- Zoro # G6571154
- UPC # 842740075371
- Country of Origin Unknown
- Category Projector Screens
Details
Item | Projector Screen |
Lamp Life | 2000 Hour |
Product Type | Projector Lamp |
Compatibility | Sharp Projectors: Xg-C465x, Xg-C465x-L, Xg-C455w, XG-C330, C350, C430, C435, C455, Notevision XG-C330, C335, C430 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- SQUIDS BY ERGODYNE 5542 L Gray Phone Style Scanner Holster with Belt Loop (5542L)
- UPG Sealed Lead Acid Marine Battery, 12 V, 55Ah, UB12550, Combo Post Terminal, AGM Type (45120)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- TYGERCLAW 100 in. Noiseless Motorized Projector Screen - Black (PM6302)
- PRIME-LINE DOOR SCRN REPAIR 48X84"" (P7541)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- ELITE SCREENS PROJ SCRN (ZSP-WB-W)
- ELITE SCREENS PROJ SCRN (ELECTRIC84H)
- Ereplacements Projector Screens