Shop All Laptop Batteries
Ereplacements
Sealed Lead Acid
Mfr # UB1250-ER
Zoro # G7152933
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.2"
- Width 2.8"
- Length 3.5"
- Output Voltage 12 V DC
- Battery Chemistry Sealed Lead Acid (SLA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # UB1250-ER
- Zoro # G7152933
- UPC # 842740015872
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Height | 4.2" |
Width | 2.8" |
Length | 3.5" |
Battery Size | Proprietary Battery Size |
Details
Output Voltage | 12 V DC |
Battery Chemistry | Sealed Lead Acid (SLA) |
Battery Capacity | 5000 mAh |
Product Type | Battery |
Compatibility | UPS Systems, Emergency Lighting, Fire Security Alarm, Game Feeder's, Game Decoy's, Radio Control, Robotic, Invisible Pet Fences, Communications, Telemeters, Camera's Photographic Equipment, Hobby Equipment, Small Toys, Street Lighting, Pumps, Solar Power |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER COMMERCIAL MPWR 40V Charger (CH07150)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- PEERLESS Universal Tilt TV Wall Mount, 39" to 75" Screen, 150 lb. Capacity (PT650)
- BANSHEE Battery, Lithium-Ion, Fits Hytera (QHB1502)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- EREPLACEMENTS Ereplacements 9 Cell Laptop Ba (312-1165-ER)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- Ereplacements Laptop Batteries