Shop All Projector Accessories
Ereplacements
Replacement Lamp, 432307-001-ER
Mfr # 432307-001-ER
Zoro # G6202586
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Length 8.1"
- Color Black
- Width 2.3"
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 432307-001-ER
- Zoro # G6202586
- UPC # 842740022672
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Height | 1.7" |
Length | 8.1" |
Width | 2.3" |
Battery Size | Proprietary Battery Size |
Details
Color | Black |
Product Type | Battery |
Output Voltage | 10.8 V DC |
Battery Capacity | 8800 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Number of Cells | 12 |
Compatibility | HP Compaq Pavilion Notebooks:dv6338se, dv6299xx, dv6101xx, dv6452se, dv6418ca, dv6258se, dv6458se, dv6426ca, dv6358se, dv6265ca, dv6267cl, dv6427cl, dv6401xx MV IUR, dv6267cl Bundle, dv6401xx, dv6125SE, dv6448se, dv6409wm, HP Compaq Presario Notebooks:V6000, V6320CA, V6000TX, V6198XX, V6410CA, V6200, V6000Z, V6415CA, V6101XX, V6400Z, V6212TU, V6000T |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Red (VER97005)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5456)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- Ereplacements Projector Accessories