Shop All Projector Accessories
Ereplacements
Prm Pwr Prd Lamp F/Mtsbshi
Mfr # VLT-EX100LP-ER
Zoro # G6210925
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 2000 Hour
- Product Type Projector Lamp
- Compatibility Mitsubishi Projectors: DX 320, ES 10U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # VLT-EX100LP-ER
- Zoro # G6210925
- UPC # 842740042229
- Country of Origin Unknown
- Category Projector Accessories
Details
Lamp Life | 2000 Hour |
Product Type | Projector Lamp |
Compatibility | Mitsubishi Projectors: DX 320, ES 10U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Dynasty CD Dynasty DCS-88BT (ML100-12GEL61)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- LG ELECTRONICS LG TONE Flex Wireless Headset (HBSXL7)
- ILC Replacement for APC Rbc6 Battery (RBC6 BATTERY APC)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- Ereplacements Projector Accessories