Shop All VGA Connectors & Cables
Ereplacements
Prem Pwer Prod 40W Ac Adap
Mfr # AC04023507RU-ER
Zoro # G5463316
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 19 V DC
- Product Type AC Adapter
- Compatibility Asus Eee PC Netbooks: 1005HA, 1008HA, 1101HA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # AC04023507RU-ER
- Zoro # G5463316
- UPC # 842740029343
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Output Voltage | 19 V DC |
Product Type | AC Adapter |
Compatibility | Asus Eee PC Netbooks: 1005HA, 1008HA, 1101HA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery (ML125-121)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Rascal 320, 500 T, 500T Battery - 2 Pack (ML22-12MP2114108)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- MONOPRICE Xlr Male Toxlr Female Snake Cable, 10 ft. (8765)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- C2G Mini Displayport To Vga Adapter (54683)
- CMPLE CMPLE 313-N SVGA Super VGA M-M Monitor Cable with ferrites- Gold Plated -25FT (313-N)
- TRIPP LITE VGA Analog Trunk Cable, TypeA, PVC, 35Ft (EZA-035)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- Ereplacements VGA Connectors & Cables