Shop All Projector Accessories
Ereplacements
Oem Proj Lamp For Epson
Mfr # ELPLP30
Zoro # G6219237
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Device Technology LCD
- Product Type Projector Lamp
- Lamp Power 200 W
- Lamp Life 2000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # ELPLP30
- Zoro # G6219237
- UPC # 842740019337
- Country of Origin Unknown
- Category Projector Accessories
Details
Compatible Device Technology | LCD |
Product Type | Projector Lamp |
Lamp Power | 200 W |
Lamp Life | 2000 hr |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Universal Flat TV Wall Mount, 32" to 50" Screen (SF640)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- HONEYWELL HOME Chime Button, Wired, White (RPW101A1003/A)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- EREPLACEMENTS Compatible Electronics Ac Adap (AC0654817E-ER)
- Ereplacements Projector Accessories