Shop All Uninterruptible Power Supplies (UPS) Accessories
Ereplacements
Nb Batt F/Hp
Mfr # PB992A-ER
Zoro # G5307033
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.8 in
- Width 1.9 in
- Length 10.6 in
- Battery Energy 69 Wh
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # PB992A-ER
- Zoro # G5307033
- UPC # 842740000021
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 0.8 in |
Width | 1.9 in |
Length | 10.6 in |
Battery Size | Proprietary Battery Size |
Details
Item | UPS Battery |
Battery Energy | 69 Wh |
Product Color | Black |
Weight (Approximate) | 1.15 lb |
Compatibility | HP Compaq Mobile Workstation Notebooks: nw8240,nw9440,nw8440HP Compaq Notebooks: nx8420,nc8230,nx8410,nx9420,nx7400,nx8220,nx9420FF,NC8430,NW8400,NW9440,NC8200,NX7400,NW8440 |
Product Name | Battery for Compaq HP laptops |
Packing | White Box |
Number of Cells | 8 |
Battery Chemistry | Lithium Ion (Li-Ion) |
Environmentally Friendly | Yes |
Output voltage | 14.4 V DC |
Battery Capacity | 4400 mAh |
Battery Rechargeable | Yes |
Application/Usage | Notebook |
Product Type | Battery |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M095)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Yellow, PVC Insulation (411030502)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- EREPLACEMENTS Replacement Ups Battery F/Apc (SLA55-ER)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- EREPLACEMENTS Erplcmnts Repl Rbc4 Batt (SLA4-ER)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- GE FANUC Hhm Battery Charger 115/230V-Ac 150Ma 15V-Dc Ac To Dc Power Supply (IC660BCM501B)
- PRECISION Battery Backup Kit for ELR150 Power Supply (BT150 07 ELR BAT BCKUP KIT 02789 06 ASM)
- Ereplacements Power Systems