Shop All Laptop Batteries
Ereplacements
Lptp Bat F/Acer/Gateway
Mfr # LC-BTP00-123-ER
Zoro # G5330212
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Cells 6
- Product Type Battery
- Output Voltage 10.8 V DC
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # LC-BTP00-123-ER
- Zoro # G5330212
- UPC # 842740034095
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Color | Black |
Number of Cells | 6 |
Product Type | Battery |
Output Voltage | 10.8 V DC |
Battery Capacity | 4400 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Acer Notebooks:Aspire AS52500450, Aspire AS5552-7260, Aspire AS5742-6580, Aspire AS5750-6634 DEMO, Aspire AS5750G6653, Aspire AS5755G9471, TravelMate TM57446467, Gateway nv NV55C38U, Aspire AS52500639, Aspire AS55608225, Aspire AS57496492, Aspire AS57506664, Aspire AS5750Z4879, Aspire AS7750G9807, TravelMate TM57446492, Aspire AS53492418, Aspire AS5560SB835, Aspire AS5749Z4706, Aspire AS57506897, Aspire AS5750Z4885, TravelMate TM47506811, Gateway MS 2291 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pro Microphone Bulk Cable, 500 ft., 8.0mm (5980)
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- DURACELL Specialty Watch Battery (D303/357B3PK)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- ILC Replacement for Asus Transformer PAD Tf500t Battery (TRANSFORMER PAD TF500T BATTERY ASUS)
- Ereplacements Laptop Batteries