Shop All Laptop Batteries
Ereplacements
Laptop Bat F/Toshiba, PA3536U-1BRS-ER
Mfr # PA3536U-1BRS-ER
Zoro # G5326947
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.8"
- Length 8.2"
- Width 2.9"
- Number of Cells 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # PA3536U-1BRS-ER
- Zoro # G5326947
- UPC # 842740023563
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Height | 0.8" |
Length | 8.2" |
Width | 2.9" |
Battery Size | Proprietary Battery Size |
Details
Color | Black |
Number of Cells | 6 |
Output Voltage | 10.8 V DC |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 4400 mAh |
Compatibility | Toshiba Satellite Pro L350 Notebook, Toshiba Satellite Notebooks: P305D, X200, P305, L350, P205, L355, P300D, L355D, P205D, X205, P200, P300 |
Description
This E REPLACEMENTS brand Laptop Battery F/Toshiba, PA3536U-1BRS-ER is black in color and measures 0.8" in height, 8.2" in length, and 2.9" in width. It has 6 cells and an output voltage of 10.8 V DC. The battery type is Lithium Ion (Li-Ion) with a capacity of 4400 mAh and a proprietary battery size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Quick Cable Rescue 950 Jump Pack (ML22-12GEL126)
- DELL COMMERCIAL Wired Keyboard KB216, 580ADMT (KB216-BK-US)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 9 Cell Laptop Ba (312-1165-ER)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- ILC Replacement for Dell 070k80 Battery (070K80 BATTERY DELL)
- Ereplacements Laptop Batteries